GENIE® 83041330 Digital MegaMag Genie Low Speed/Large Volume Magnetic Stirrer, 120V
Write a Review
|
Questions & Answers (0)
Product Description
GENIE® 83041330 Digital MegaMag Genie Low Speed/Large Volume Magnetic Stirrer, 120V
Low Speed Large Volume Magnetic Stirrer with speed range of 50-300RPM's. Holds up to 38 Liter containers.
Low Speed Large Volume Magnetic Stirrer with speed range of 50-300RPM's. Holds up to 38 Liter containers.
PRICE
$1,049.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/4 in |
| Width | 12 in |
| Height | 5-1/8 in |
| Weight | 7 lbs |
| Plate Size | 12 x 12 in |
Product Details
| Stirring Positions | 1 |
| Max Capacity | 38L in |
| Capacity | 38 Liters L |
| Voltage | 120 V |
| Material | ABS/Polycarbonate |
| Description | Digital MegaMag Low Speed/Large Volume Magnetic Stirrer |
| Package Quantity | 1 |
| Manufacturers Part Number | SI-3236L |
| Timer | 1-99 Minutes or Continuous |
| Brand | Genie |
| Speed | 50 - 300 rpm |
Warranty
| Warranty | 2 yr |