GENIE® 83041323 Digital QuadMag Genie 4-Position Magnetic Stirrer, 120V
The QuadMag 4-Position Magnetic Stirrer gives you the choice of two different models-High Speed Digital Analog or Digital. Powerful "rare earth" magnets stay coupled even under the mot demanding stirring conditions. It is equipped with a rugged ABS/Polycarbonate housing and the famous Vortex-Genie® moto.
GENIE® 83041323 Digital QuadMag Genie 4-Position Magnetic Stirrer, 120V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,325.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/4 in |
| Width | 12 in |
| Height | 5-1/8 in |
| Weight | 7 lbs |
| Plate Size | 12 x 12 in |
Product Details
| Stirring Positions | 4 |
| Max Capacity | 2 Liter Container Each Position in |
| Capacity | 2 Liters Per Position L |
| Voltage | 120 V |
| Material | ABS/Polycarbonate |
| Description | Digital QuadMag 4-Position Magnetic Stirrer |
| Package Quantity | 1 |
| Manufacturers Part Number | SI-5236 |
| Timer | 1-99 Minutes or Continuous |
| Brand | Genie |
| Speed | 250 - 1300 rpm |
Warranty
| Warranty | 2 yr |