Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Karcher

Model # :T9FB2320125

MPN #: 6.906-041.0

Karcher Main broom W/ Water-Resistant Bristles For Karcher KM 70/20 & KM 70/30 - 6.906-041.0

Product Description
Main broom, water-resistant bristles, extremely durable, suitable for all types of surfaces - Replacement for Karcher KM70/20 and KM70/30 - 1.517-106.0, 1.517-107.0 and 1.517-218.0

PRICE
$279.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth6 in
Height6 in
Weight8 lbs

Product Details

ColorBlack
ApplicationScrubbing
For Use WithKarcher
StyleWater Resistant
MaterialPlastic
DescriptionMain Broom
Package Quantity1
Manufacturers Part Number6.906-041.0
Floor TypeConcrete, Ceramic Tile, Linoleum
BrandKarcher

Warranty

Warranty3 yr