- The HEMCO Emergency Shower provides a complete solution to you emergency shower and decontamination needs
- Providing a immediate full bodied shower & eye/face wash
- Full body shower and eye/face wash, both with immediate response activation handle
- Fully Factory Plumbed to a single inlet 1-1/4" IPT.
- Tempered water supply connection, 20 GPM water supply required
- Durable one piece fiberglass construction with glass smooth white service and covered corners for ease of clean-up
- Non-skid surface with self draining containment basin that can drain out of the bottom or out the back. It has a 2" inside diameter drain outlet located on either the bottom or rear of unit.
- Plumbing is porvided, for installation by local certified plumber,
- Meets ANSI and OSHA requirements
- Tempered warm water supply connection is recommended
- Molded of white fiberglass and features a seamless construction
- Translucent frosted strip curtains, provide easy access into booth, while containing contaminated water splash.
- Stainless steel grab bars located on right & left sides to support victim and rescue personnel during decontamination, included.
- Unit is equipped with pull rod activated overhead drench shower and rear wall mounted eye/face wash
- Additional 5" depth to account for plumbing that penetrates out the rear.
- Overall Dimension 40"W x 42"D x 95"H
HEMCO® Emergency Shower/Decontamination Booth, 40" X 37" X 90"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$24,969.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40 in |
| Depth | 37 in |
| Height | 90 in |
Product Details
| Material | Fiberglass |
| Description | Full Body Shower |
| Color | White |
| Manufacturers Part Number | 16601 |
| Brand | Hemco |
Compliance & Certifications
| Certifications | Meets ANSI and OSHA Requirements |