Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hughes

Model # :WBB3143859

MPN #: SD32K45G-PUMP

Hughes® Emergency Cubicle Shower w/ Covered ABS Eye, Face Wash & Sump Pump, 120V, Floor Mount

Product Description
Designed for locations where space is at a premium or the emergency safety shower needs to be enclosed, this all-in-one ANSI-compliant combination cubicle shower and eye/face wash helps prevent overspray and is activated by hand upon entry. The cubicle shower has a stainless steel hollow section frame enclosed in GRP sheeting with stainless steel pipes for corrosion resistance and extended life. The exterior sheeting includes universal pictogram signs and green and white safety stripes. Sump pump incorporates an integral float switch, which provides automatic pump control in the form of a low level cut out to prevent the risk of running dry-120V, 60 Hz suitable for general purpose areas.

Mounted on the inside of the cubicle for maximum benefit, the eye/face wash with high, ANSI-compliant flow rate includes aerated diffusers with fine mesh strainers and an individual flow controller which provide a soft, scrubbing action to the eyes and face. Covered bowl also ensures that the eyewash nozzles and bowl remain clean and free from contamination at all times-no dust covers needed. Easy-to-reach flow regulator valve positioned on side of bowl adjusts to suit the severity of the accident.

The system features a specially designed, high-performance quarter-turn ball valve made of 316L stainless steel to endure the harshest environments and site conditions. Low operating torque to open valve offers reliable, easy on/off operation when emergencies occur. Valve includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure. Includes an inspection record tag for recording test and service history.

Features:
  • Integral drain sump and strip screens fitted to entrance reduce the risk of surplus contaminated water outside of the cubicle area
  • Eye/face wash with integral, durable acrylic capped ABS lid protects against dust and debris-activate by simply pulling down the cover
  • Submersible pump in cubicle sump prevents overflow by pumping waste water to a drain
  • Shower Head Diameter: 2"W x 2"D x 3"H


PRICE
$15,214.08

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41-13/16
Width39-3/16 in
Height94-13/16 in
Shower Head Diameter2"
Inlet Size1 NPT Male in

Product Details

TypeEmergency Cubicle Shower
ColorWhite
Shower Head MaterialNylon
Pipe MaterialStainless Steel
Pressure29-87 psi
Gallons per Minute20 gal/min
Mounting LocationFloor Mount
Shower Head Color FamilyRed
Includes1 Complete Unit
MaterialStainless Steel, GRP, PVC
ActivationPull Lever, Pull Lid Forward
Valve Type316L Stainless, Chrome Plated Brass
DescriptionEmergency Cubicle Shower, Floor Mounted, Nylon Showerhead
Manufacturers Part NumberSD32K45G-PUMP
BrandHughes

Compliance & Certifications

ANSI CertificationANSI Z358.1-2014, EN15154