Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WBB3172795

MPN #: S6802599

Grosfillex® Sunset 48" Round Dining Table, Lava Table Top w/ Fusion Bronze Base

Product Description
• Resilient HPL décor tabletop resists scratches and smudges and features an umbrella hole for 1.5" umbrella poles
• Aluminum frame adjoins four flared legs for stability and ample legroom, while leg levelers adjust for uneven surfaces and nylon footpads resist wear
• Easy to clean and quick assembly Redefining the American lifestyle, the Sunset aluminum table is cast metal designed with a satin finish. The four flared legs provide for extra chair leg room and extra stability, and will not rust nor get hot in the sun. Ready to assemble flush with Grosfillex® table top.

Features:
  • Tabletop is made of durable, uniquely finished HPL for years of service
  • Resists fingerprints, scratches and smudges
  • Umbrella hole with protective ring and plug for standard 1-1/2" umbrella pole
  • Easy to clean with soap and water
  • Easy to assemble
  • Leg levelers for uneven surfaces and nylon footpads to resist wear
  • Country of Origin: France
PRICE
$785.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width48 in
Depth48 in
Height29 in
Weight60.9 lbs

Product Details

Assembly RequiredYes
TypeDining Table
Frame Color FamilyFusion Bronze
ColorBrown
Table Top Color FamilyLava
Table Top MaterialLaminate
Frame MaterialAluminum
Leg Type4-Legs
Manufacturers Part NumberS6802599
CollectionSunset
ShapeRound
BrandGrosfillex

Warranty

Warranty3 Years