Features:
- Anodized aluminum legs.
- Recyclable Polypropylene seat.
- UV resistant.
- Easy cleaning.
- Maintenance Free.
- Price shown is for each item in set. Sold in minimum sets of 2.
Weights & Dimensions
| Width | 23 in |
| Depth | 21 in |
| Height | 32 in |
| Weight | 9 lbs |
| Seat Width | 17 in |
| Seat Depth | 17 in |
| Seat Height | 17 in |
| Arm Height | 25-1/2 in |
Product Details
| Assembly Required | No |
| Type | Dining Chair |
| Frame Color Family | Silver |
| Stackable | Yes |
| Seat Color Family | Orange |
| Package Quantity | 2 |
| Frame Material | Aluminum |
| Arm Type | Fixed |
| Manufacturers Part Number | ISP043-ORA |
| Back Style | Solid Back |
| Seat Material | Resin |
| Collection | Romeo |
| Brand | Siesta |
Warranty
| Warranty | 1 Year |