Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WBB3172735

MPN #: US929599

Grosfillex® Sigma 48" x 33-3/8" Rectangular Aluminum Table w/ Umbrella Hole, Fusion Bronze

Product Description
• Slatted aluminum table is rust and UV resistant, and cleans up quickly and easily
• Features adjustable footpads and an umbrella hole to accommodate different settings
• Ships fully complete for straightforward assembly The 48" x 34" Grosfillex® Sigma Table revitalizes your outdoor dining space with its elegant, slatted design. The Grosfillex® Sigma Complete Metal Table will be a beautiful addition to your outdoor restaurant & patio dining floorplan. This 100% aluminum table comes complete in one carton with all hardware and easy-to-read instructions. It is easy and fast to assemble. The Sigma features a standard design to complement your restaurant decorating scheme. It is simple to maintain – just wipe with a cloth and mild soap when needed. Rust and UV resistant. Features adjustable footpads and an umbrella hole (with cap).

Features:
  • Slatted aluminum table cleans up quickly and easily
  • Ships complete
  • Strong, sturdy design
PRICE
$869.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width33-3/8 in
Depth33-3/8 in
Height29-5/16 in
Weight34.2 lbs

Product Details

Assembly RequiredYes
TypeDining Table
Frame Color FamilyFusion Bronze
ColorBronze
Table Top Color FamilyFusion Bronze
Table Top MaterialAluminum
Frame MaterialAluminum
Leg Type4-Legs
Manufacturers Part NumberUS929599
CollectionSigma
ShapeRectangular
BrandGrosfillex

Warranty

Warranty2 Years