SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Signal Light, 250V, Amber, For Duke, 215555

Signal Light, 250V, Amber, For Duke, 215555

Item #: WBB1044029

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $11.50

Save $0.58 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Signal Light, 125V, Red, For Keating, 000525

Signal Light, 125V, Red, For Keating, 000525

Snap-In Signal Light, 250V, Red, For Anets, P9130-24

Snap-In Signal Light, 250V, Red, For Anets, P9130-24

Signal Light, 250V, Red, For Duke, 2069-2

Signal Light, 250V, Red, For Duke, 2069-2

Signal Light, 250V, Amber, For Star, 2J-30516

Signal Light, 250V, Amber, For Star, 2J-30516

Signal Light, 250V, Amber, For Hatco, 02.19.152.00

Signal Light, 250V, Amber, For Hatco, 02.19.152.00

PTFE Lamp, 120V, 60W, For Hatco, 02.30.043.00

PTFE Lamp, 120V, 60W, For Hatco, 02.30.043.00

Glass Globe, 3-1/4" Dia. x 6-3/4", For CHG, L10-X006

Glass Globe, 3-1/4" Dia. x 6-3/4", For CHG, L10-X006

Infra-Red Heat Lamp, 120V, 250W, For Merco, 000371SP

Infra-Red Heat Lamp, 120V, 250W, For Merco, 000371SP

Infra-Red Heat Lamp, 130V, 250W, For Merco, 000372SP

Infra-Red Heat Lamp, 130V, 250W, For Merco, 000372SP

Knob, 2" Dia., Off-Lo-2-6-Hi, Black/Silver, For Duke, 2164-2

Knob, 2" Dia., Off-Lo-2-6-Hi, Black/Silver, For Duke, 2164-2

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Heating Element 120V/350W For FWE, FWEEL350-120-PH

Heating Element 120V/350W For FWE, FWEEL350-120-PH

Cartridge, Water Filter-OW200L For Everpure, EVEEV961901

Cartridge, Water Filter-OW200L For Everpure, EVEEV961901

Signal Light, 250V, Amber, For Duke, 215555

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Weights & Dimensions

  • Mounting Hole 1/2 in

Product Details

  • Brand Duke
  • Voltage 250 V
  • Description Signal Light
  • Manufacturers Part Number 38-1154-DUK
  • Color Family Yellow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Signal Light, 250V, Amber, For Duke, 215555

Signal Light, 250V, Amber, For Duke, 215555

Item #: WBB1044029

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant