Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3194981

MPN #: DWI-121-3622

Diversified Spaces Signature Base Cabinets with 4 Lockable Drawers, 36"W x 22"D x 35"H, Red Oak

Product Description
Base Cabinets-Constructed of solid hardwood, solid oak and oak veneers. Base cabinets with choice of three styles: door cabinet, door/drawer cabinet or drawer cabinet. Cabinets can be ganged together to create a wall of base cabinets. They are finished with a chemical resistant, earth-friendly UV finish. Tops and rubber base molding sold separately. Base molding sold by the foot. Sold Resi Tops - Finish off your base cabinets with these solid epoxy resin or phenolic resin tops. These solid tops provide superior chemical resistance. Tops include 4" back splash. Wall Cabinets - Constructed of solid hardwood, solid oak and oak plywood veneers. Choose from two models: Oak veneered solid doors or solid oak framed glass doors. Glass doors feature 3/16" thick safety glass. Cabinets have a lock and two adjustable shelves. Units come in varying widths and are 12"D x 30"H.

Features:
  • 36"W x 22"D x 35"H
  • Cabinet with four locking drawers
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the U.S.A.


PRICE
$1,145.40

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth22 in
Height35 in

Product Details

Assembly RequiredNo
TypeCabinet
ColorTan
Number of Drawers8
MaterialRed Oak
DescriptionBase Cabinets
Manufacturers Part NumberDWI-121-3622
CollectionSignature
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited yr