Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3224560

MPN #: DCE154E1

DeWalt® 20V MAX XR® 1-1/4" Copper Tubing Cutter Kit

Product Description
Complete a variety of mechanical and plumbing applications with the 20V MAX XR®1-1/4 in. Copper Tubing Cutter (DCE154). Designed to deliver a best-in-class cut capacity range, this tool helps maximize productivity with up to 550 cuts per charge . copper tubing or pipe without swapping parts including 3/8 in. outer diameter tubing for HVACR applications. This product features an innovative pivoting head that offers access to a wide range of cutting angles and a variable speed trigger for advanced user control. As a part of our best performing line of 20V MAX power tools and batteries, features an innovative pivoting head that offers access to a wide range of cutting angles and a variable speed trigger for advanced user control.

Features:
  • Best In Class Cut Capacity Range - Cut 1/4 in. - 1-1/4 in. types K, L, & M hard and soft copper tubing or pipe for versatile usage
  • Competitive Advantage - Cuts up to 2X faster than Milwaukee 2471 M12™ Copper Tubing Cutter and there is 46% less cut clearance required vs. Milwaukee M12™ Copper Tubing Cutter, 2471-20
  • Auto-Size Adjust Cutting Head Mechanism - Cut different sizes of pipe without needing to swap out parts to do so
  • Innovative Pivoting Head - Access a wide range of angles with a pivoting head that offers over 80° rotation
  • Cuts Fast - Cuts copper tubing in as little as 1.2 seconds
  • Durable Engineering - Take on tough jobsite environments with corrosion resistant cutting mechanism components
  • Help Optimize Tool Control - Match speed to application with a variable speed trigger that provides user control
  • Automatic Onboard LED - Help illuminate dim work areas with the integrated LED featuring on/off control
  • TOOL CONNECT™ CHIP READY™ - Featuring TOOL CONNECT™ CHIP READY™ functionality (DEWALT® tag sold separately) when paired with the DEWALT Site Manager™ app that shows data on asset management and tool location†
  • Part Of Our Best Performing Line Of 20V MAX Power Tools – Innovative power tools designed to deliver certainty for the world's toughest pros
Include:
  • (1) 20V MAX XR®1-1/4" Copper Tubing Cutter
  • (1) DCBP034 Powerstack Battery
  • (1) 2-Pack Replacement Cutting Wheels


PRICE
$379.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cutting Capacity1-1/4 in

Product Details

Battery TypeLithium-Ion
TypeTube Cutter Kit
Number of Batteries1
Voltage20 V
DescriptionCopper Tubing Cutter
ColorYellow/Black
Manufacturers Part NumberDCE154E1
BrandDeWalt