Pucel Wall & Bench Mount Cabinet, 26-1/2"W x 9"D x 30"H, All-Welded, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This Wall and Bench Cabinet keeps small parts organized and out of the way. Features 20-gauge all welded steel construction for long lasting durability. The cabinet can be mounted on a wall to save floor space. Doors are secured with a cylinder lock for secure storage. 2 keys included. Six fixed shelves included.
PRICE
$425.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-1/2 in |
| Depth | 9 in |
| Height | 30 in |
| Weight | 53 lbs |
| Gauge | 20 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| Type | Wall/Bench Mount |
| Shelf Capacity | 80 lbs |
| Number of Adjustable Shelves | 0 |
| Color | Gray |
| Door Type | Solid |
| Handle Type | Lever |
| Number of Doors | 2 |
| Number of Shelves | 6 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | WBC-2630-6-GRAY |
| Number of Fixed Shelves | 6 |
| Brand | Pucel |
Warranty
| Warranty | 3 mo |
Compliance & Certifications
| Certifications | Greenguard Certified |