Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Atlantic Blowers

Model # :WBB887859

MPN #: AB-40003

Atlantic Blowers Silencer AB-40003, 2"

Product Description
The silencer is used to muffle the noise generated by the exhaust air in a blower system. The silencer is typically installed on the exhaust port of the blower. The Atlantic Blowers silencer will typically lower the noise level generated by a blower from 10-30 decibels.

For Use With:
    AB-300, AB-301, AB-400, AB-401, AB-500, AB-600, AB-700, AB-502, AB-602, AB-702, AB-802, AB-902, AB-1002
PRICE
$329.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Discharge Connection Size2 in
NPT Connection Size2 in
Inlet Connection2 in
Connection Size2 in

Product Details

TypeSilencer
MaterialCarbon Steel
Valve TypeSilencer
Manufacturers Part NumberAB-40003
Respirator Connection TypeNPT
For Use WithAB-200, AB-300, AB-400, AB-500, AB-600, AB-700, AB-502, AB-602, AB-702, AB-802,
BrandAtlantic Blowers