Fantech Silencer LD5, 5" Duct
Write a Review
|
Questions & Answers (0)
Product Description
Easily-fitted silencer for circular ducts, fitted with a connection which is compatible with a standard spiral duct. The LD effectively reduces noise in the duct. Two silencers can be used together in installations where noise reduction is critical. For the most effective noise reduction, the silencer should be fitted immediately behind a fan or bend.
PRICE
$175.95
2
2
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-5/8 in |
| Width | 9 in |
| Weight | 16 lbs |
| Duct Size | 5 in |
Product Details
| Material | Galvanized Steel |
| Description | Silencer |
| Color | Silver |
| Manufacturers Part Number | LD5 |
| Brand | Fantech |
Warranty
| Warranty | 5 yr |