Specifications:
- Soft and flexible silicone tips that help block out surrounding noises
- 3 Foot 10 inch foot cord
- 3.5 mm Stereo Plug
- Overall dimensions: 1" H x 0.25" W x 0.25" D
Product Details
| Type | Earbud/Earphone |
| Sound Limiting | Yes |
| Noise Cancelling | No |
| Color | Black |
| Sensitivity | 108±3Db SPL/3Mw/5cm at 1KHz |
| Answer Button | No |
| Material | Silicone |
| Description | Silicone Ear Bud Headphones |
| Plug Type | 1/8" or 3.5mm |
| Manufacturers Part Number | HA-EBS |
| Microphone | No |
| Brand | HamiltonBuhl |
| Frequency | 20Hz-20kHz ±3dB Hz |