Headphone Holder Rack with Dust Cover
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Accessory |
| Material | Metal |
| Description | Headphone Holder Rack with Dust Cover |
| Color | Gray |
| Manufacturers Part Number | HH |
| Accessory Type | Storage |
| Brand | HamiltonBuhl |
Warranty
| Warranty | 1 yr |
Related Products
Features: 5 Pack of Headphones Draw String, Carry Bag 18' x 14" Deluxe, Over-The-Ear Design Leatherette Cushions, Replaceable Volume Control On Ear Cup Plug: 3.5mm Stereo Jacketed Cord: 5' Dura-Cord chew-resistant PVC jacketed, braided nylon Speaker drivers: 57mm Ferrite Beads Frequency response: 20Hz-20KHz Impedance: 32 Ohms Heavy-duty, write-on, reclosable bag (helps prevent the spread of lice) Weight: 8 Ounces Warranty: 1 Year
An affordable entry-level headphone, the AE-711 is a time-proven design within the education market. Providing compatibility with a wide number of electronic devices that offer a 3.5mm input, this headphone is also built with comfort in mind. Equipped with vinyl padded earpads for prolonged comfort with an adjustable headband and a 5-foot cord to give students a wider range of motion. The AVID AE-711 is a perfect choice for educators and 1:1 student learning. Benefits: Easy to clean and store Chew resistant nylon braided cord Affordable and dependable Strain relief at earpiece cord ...
Features: Design: Deluxe, over-ear Cushions: Leatherette, replaceable Plug: 3.5mm Stereo Cord: 5' Dura-Cord - chew-resistant, PVC-jacketed, braided nylon Speaker drivers: 40mm Frequency response: 20Hz -20KHz Impedance: 32 Ohms Sensitivity: 100dB Anti-Lice Storage Bag: Heavy-duty, write-on, moisture-resistant, reclosable bag. Helps prevent the spread of lice. When sealed in the bag, lice are killed in 24-48 hours without the use of chemicals. Compatible with: MP3 Players Cell Phones Tablets / eReaders Chromebooks Computers (Mac & PC) CD Players / Stereos TVs Most Gaming Systems ...
The Rock™ Series 59.6" 3-Way Fluid Panhead Aluminum Lightweight Tripod with Carrying Case, TR-300 Tripod is the ideal tripod for outdoor use. The TR-300 extends to 59.6" and features four-section, aluminum locking legs. The non-slip pivoting rubber feet ensure your view is perfect every time. The geared elevator provides smooth transitions for maximum viewing. It features a 3-way fluid panhead for smooth 360-degree movement and is perfect for outdoors photographers. In addition, The Rock™, TR-300 Tripod also features a quick release plate. It boasts a bubble level to ensure proper set up ...
Features: Design: Personal, on-ear Cushions: Washable, replaceable leatherette Plug: 3.5 mm stereo Cord: 6' Dura-Cord - chew-resistant, PVC-sleeved, braided nylon Speaker drivers: 40mm Frequency response: 20Hz-20KHz Impedance: 32 Ohms Sensitivity: 100dB Anti-Lice Storage Bag: Heavy-duty, write-on, moisture-resistant, reclosable bag. Helps prevent the spread of lice. When sealed in the bag, lice are killed in 24-48 hours without the use of chemicals. Compatible with: MP3 Players Cell Phones Tablets / eReaders Chromebooks Computers (Mac & PC) CD Players / Stereos TVs Most Gaming Systems ...