Quick Fence System
Write a Review
|
Questions & Answers (0)
Product Description
Quick Fence System Set-up in Minutes for any Construction, Emergency, or Safety Situation
Ideal for containment of construction sites, various utility work zones and to help control access to restricted areas. A unique button hook attachment allows for the need of only one person to set up a barricade.
Since this system does not require ground penetration, it can be used on any surface and can be transported and reused as the need arises.
Each Quick Fence Safety System has five bases with post & caps/button hooks as applicable and fencing to complete the system
Quick Fence safety system-(includes 5 30 lb. bases, 5 posts, 20 fasteners and 50' safety fence)
Ideal for containment of construction sites, various utility work zones and to help control access to restricted areas. A unique button hook attachment allows for the need of only one person to set up a barricade.
Since this system does not require ground penetration, it can be used on any surface and can be transported and reused as the need arises.
Each Quick Fence Safety System has five bases with post & caps/button hooks as applicable and fencing to complete the system
Quick Fence safety system-(includes 5 30 lb. bases, 5 posts, 20 fasteners and 50' safety fence)
PRICE
$535.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 175 lbs |
Product Details
| Type | Portable Barrier System |
| Material | Rubber |
| Package Quantity | 1 |
| Description | Quick Fence System |
| Color | Black |
| Manufacturers Part Number | QFSS-30 |
| Brand | Tire Conversion Technologies |