Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Sprayon

Model # :WBB49980

MPN #: SC0739000

Sprayon WL739 Silver Galvanizing Compound, 14 oz. Aerosol Can - SC0739000 - Pkg Qty 12

Product Description
Sprayon WL739 Silver Galvanizing Compound, 14 oz. Aerosol Can - s00739000

WL739 Silver Galvanizing Compound is a sacrificial coating that inhibits rust and corrosion to ferrous metals. An excellent fast drying touch-up for repair of galvanized substrates. This metallic coating has the bright finish of hot-dip galvanized coating.
  • Meets ASTM A780
  • Sacrificial coating that inhibits corrosion on ferrous metals
  • Excellent touch-up for repair of galvanized substrates
  • Produces a dry coating with the bright finish of hot-dip galvanizing
  • Recommended dry film thickness of 1.5 to 3.0 mils
  • VOC-compliant
  • Dries to touch in 30 minutes
  • May be recoated within 2-16 hours, or after 36 hours
Recommended Uses: Food plants, automotive plants, refineries, nuclear facilities, power plants and transmission towers; fences, gutters, bridges, structural steel, wrought iron, farm equipment, damaged galvanized surfaces; highway maintenance and marine applications.

PRICE
$168.00  Sold in packages of 12 / $14.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size14OZ
Coverage15 Sq. Ft.

Product Details

Size TypeAerosol Can
Package Quantity12
DescriptionCorrosion Inhibitor
Manufacturers Part NumberSC0739000
BrandSprayon