Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sprayon

Model # :WBB49979

MPN #: SC0100000

Sprayon LU100 White Lithium Grease, 11 oz. Aerosol Can - SC0100000 - Pkg Qty 12

Product Description
Sprayon LU100 White Lithium Grease, 11 oz. Aerosol Can - s00100000

LU100 White Lithium Grease is a high solids white grease that provides excellent lubrication for metal-to-metal applications. It is ideal for use on chains, gears, drives, hinges, etc. It serves as an excellent corrosion inhibitor for unpainted metal.
  • NSF reg. no. 115074; H2 rated
  • Inhibits corrosion on unpainted metal surfaces
  • High-solids, non-staining white grease
  • Excellent for metal-to-metal applications
  • Will not drip or run on vertical surfaces
  • Effective from -20°F to +275°F
  • Aerosol includes extension tube
Recommended Uses: Chains, gears, drives, hinges and other vertical or overhead surfaces. Recommended for use on knock-out pins on mold equipment.

PRICE
$126.00  Sold in packages of 12 / $10.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size11 oz

Product Details

Lubricant TypeWhite Lithium
Size TypeAerosol Can
Package Quantity12
DescriptionWhite Lithium Grease
Manufacturers Part NumberSC0100000
Crc Cross 1SL3310
BrandSprayon

Compliance & Certifications

NSF RatingH2