Nearly Natural Silver Queen Silk Plant (Set of 2)
|
Questions & Answers (0)
Product Description
Why get one Silver Queen when you can get two? This two piece set comes with two artificial Silver Queen plants that look so real, you'll want to replant them in the backyard. But no, they're meant to stay in their decorative pots and instead compliment your decor. Perfect for an office or living area, this set will ensure that the outdoors is never far away.
PRICE
$62.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 12 in |
| Pot Size | 4"W x 4"H |
| Plant Height | 12 in |
Product Details
| Type | Silk Plants |
| Color | Green |
| Plant Style | Silver Queen |
| Material | Polyester, Plastic, Iron |
| Package Quantity | 2 |
| Description | Silver Queen Silk Plant |
| Manufacturers Part Number | 6694-S2 |
| Purpose | Desk Top |
| Brand | Nearly Natural |