Nearly Natural 12'' Bonsai Silk Plant Collection (Set of 3)
|
Questions & Answers (0)
Product Description
Why settle for one when you can have three? This vibrant little group of Bonsai trees will bring a little of that Oriental magic to your home or office. Perfectly sized at 12'' and in their own decorative pots, these beautiful trees look so real people will be asking you to teach them to "Bonsai''.
PRICE
$89.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 5 in |
| Height | 8-1/2 in |
| Vase Size | 6"W x 4"D x 2-1/2"H |
| Plant Height | 8-1/2 in |
Product Details
| Type | Silk Plants |
| Color | Green |
| Plant Style | Bonsai |
| Material | Plastic |
| Description | 12'' Bonsai Silk Plant Collection |
| Package Quantity | 3 |
| Manufacturers Part Number | 4121 |
| Purpose | Desk Top |
| Brand | Nearly Natural |