Simoniz® Ultra Line 33 Floor Finish & Sealer, Gallon Bottle, 4 Bottles - UL0700004
|
Questions & Answers (0)
Product Description
Simoniz® Ultra Line 33 Floor Finish & Sealer Gallon Bottle, 4/Case - UL0700004
Requires fewer coats than conventional products. Low sensitivity to humidity. Excellent dry-brite gloss and durability.
Requires fewer coats than conventional products. Low sensitivity to humidity. Excellent dry-brite gloss and durability.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Floor Finish |
| Scent | Unscented |
| Size Type | Gallon Bottle |
| Package Quantity | 4 Bottles |
| Description | Ultra Line 33 Floor Finish & Sealer |
| Application | Sealing |
| Manufacturers Part Number | UL0700004 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Brand | Simoniz |