simplehuman® Mini Round Step Can - 1-1/5 Gallon Polished SS
|
Questions & Answers (0)
Product Description
This simplehuman compact classic round step can is perfect for smaller spaces like a bathroom or an office. It features a durable steel pedal that opens the lid smoothly, and a removable inner bucket for easy trash disposal.
PRICE
$42.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-3/5 in |
| Depth | 10 in |
| Height | 12-1/10 in |
| Weight | 3 lbs |
Product Details
| Type | Step On Trash Can |
| Color | Polished Stainless |
| Lid | Yes |
| Capacity | 1-1/5 gal |
| Lid Type | Flat Lid |
| Finish | Polished |
| Material | Stainless Steel |
| Manufacturers Part Number | CW1851 |
| Indoor/Outdoor | Indoor |
| Shape | Round |
| Brand | Simplehuman |