The simplehuman® swing lid plastic can has a perfectly balanced swing lid with a heavy-duty hinge that opens easily and then gently swings back into place. A quick-release hinge lets you remove the lid in a snap for easy cleaning.
simplehuman® Plastic Swing Lid Can - 16 Gallon Black
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/2 in |
| Depth | 16-7/10 in |
| Height | 32-4/5 in |
| Weight | 7 lbs |
Product Details
| Type | Swing Lid Trash Can |
| Color | Black |
| Lid | Yes |
| Capacity | 16 gal |
| Lid Type | Swing Door Lid |
| Material | Plastic |
| Manufacturers Part Number | CW1333 |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Simplehuman |