simplehuman® Semi Round Plastic Step Can - 13 Gallon Black
|
Questions & Answers (0)
Product Description
The simplehuman semi-round plastic step can has a flat back for easy placement against the wall and out of the way. Its large capacity also makes it an ideal choice for busy areas around the home. It has a strong steel pedal that is designed to last, and our patented lid shox technology ensures a smooth, silent close every time. A slide lock helps keep trash in and pets and curious children out.
PRICE
$67.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-9/10 in |
| Depth | 14 in |
| Height | 26-1/2 in |
| Weight | 7 lbs |
Product Details
| Type | Step On Trash Can |
| Color | Black |
| Lid | Yes |
| Capacity | 13 gal |
| Lid Type | Flat Lid |
| Material | Plastic |
| Manufacturers Part Number | CW1355 |
| Indoor/Outdoor | Indoor |
| Shape | Half Round |
| Brand | Simplehuman |