simplehuman® CW1385 Rectangular Plastic Step Can - 12 Gallon Black
|
Questions & Answers (0)
Product Description
The simplehuman rectangular step can features an innovative 'liner pocket' that stores and dispenses liners from inside the can for a faster liner change. The stainless steel liner rim grips the liner and keeps it hidden. And with no inner bucket, there's more space for trash. Strong wide steel pedal is designed to last, and our patented lid shox technology ensures a smooth, silent close every time.
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 12-3/5 in |
| Height | 25 in |
Product Details
| Type | Step On Trash Can |
| Color | Black |
| Lid | Yes |
| Capacity | 12 gal |
| Lid Type | Flat Lid |
| Material | Plastic |
| Manufacturers Part Number | CW1385 |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Simplehuman |