Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Glaro

Model # :WBB1453833

MPN #: W-1242BK-SA-W

Glaro Recyclepro Value Trash Can, 15 Gallon, Satin Black

Product Description
Value Recyclepro Series are constructed of all metal. Single stream receptacles are the premier solution for recycling needs in any facility. Each model features a timeless cylindrical design which incorporates a durable, aluminum top with different openings for each type of item to be recycled. To promote the product's use and purpose, all models include a silk screened message and/or recycling logo permanently baked onto each unit. These American made, designer, fire-safe receptacles are the product of choice for use anywhere durability, performance and presentation count.

Features & Benefits
  • Indoor/Outdoor all weather construction
  • Outer container constructed from heavy gauge rustproof aluminum and/or Galvanized steel
  • Non rusting aluminum bottom is sealed to the body for additional protection
  • Covers are constructed of handspun heavy gauge seamless aluminum
  • Silk Screen text is baked onto the receptacle body or cover to ensure longevity
  • Easy to clean finishes
  • Constructed of 30% recycled fire safe aluminum & steel
  • 100% post-consumer recyclable
  • Glaro "Go Green" - packed with 100% recycled materials
  • Quick Ship
  • Made in the USA
*Additional options are available.

PRICE
$319.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth12 in
Height30 in
Weight12 lbs
Disposal Opening7Dia in

Product Details

TypeDecorative Trash Can
ColorBlack
SeriesValue Recyclepro
Lid Color FamilySatin Aluminum
Opening1 Opening
LidYes
Capacity15 gal
Lid TypeFlat Open Lid
MaterialSteel
Manufacturers Part NumberW-1242BK-SA-W
Indoor/OutdoorIndoor/Outdoor
Percent Post Consumer Recycled Content100 Percent
ShapeRound
BrandGlaro