simplehuman® Slim Plastic Step Can - 10-1/2 Gallon Gray
|
Questions & Answers (0)
Product Description
The simplehuman slim plastic step can has a space-efficient shape that fits perfectly in tight spaces, like between cabinets. The strong steel pedal is designed to last, and our patented lid shox technology ensures a smooth, silent close every time. A slide lock helps keep trash in and pets and curious children out. Our code K liner fits this can perfectly - no bunching or slipping for a cleaner trash experience.
PRICE
$52.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/5 in |
| Depth | 19-1/5 in |
| Height | 25-1/5 in |
| Weight | 7 lbs |
Product Details
| Type | Step On Trash Can |
| Color | Gray |
| Lid | Yes |
| Capacity | 10-1/2 gal |
| Lid Type | Flat Lid |
| Material | Plastic |
| Manufacturers Part Number | CW1362 |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Simplehuman |