Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simpson

Model # :WB535735

MPN #: 60825

Simpson® Water Blaster Gas Pressure Washer W/ AAA Pump, 4400 PSI, 4.0 GPM, 3/8" Hose

Product Description
Designed to meet the rigorous demands of the cleaning professional the Simpson® Aluminum Water Blaster series frame is crafted of aircraft-grade aluminum making it lighter in weight than most steel frame pressure washer designs. Perfect for contractors who specialize in deck cleaning, wood restoration, paint preparation, graffiti removal, and all other professional cleaning services. The Simpson Aluminum Water Blaster series designed for optimum performance in the harshest environments. Equipped with a premium Simpson engine and reliable an AAA® Triplex pump. This product has limited commercial warranty of 3 and 5 years on engine and pump respectively, along with 10 year limited commercial warranty on pump and 90 day limited warranty on accessories.

Features:
  • Simpson® 420cc engine with a low oil shutdown feature
  • Reliable AAA&174; triplex plunger pump
  • Steel-braided Monster Hose 3/8"x 50'kink and abrasion resistant hose with quick connect fittings and polyurethane outer jacket
  • Aircraft-grade aluminum frame is lighter in weight than most steel frame designs
  • 13" premium pneumatic tires for ease of maneuverability across various terrain
  • 5 quick connect nozzle tips: 0°, 15°, 25°, 40° and soap to use for a variety of cleaning applications
  • 48" Insulated grip lance for operator comfort and control
  • Fuel tank capacity: 6.4 quarts (1.6 gal)
  • The actual product may vary slightly from product images


PRICE
$1,659.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight143 lbs
Wheel Diameter13 in
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

TypePressure Washer
DriveBelt
SeriesAluminum Water Blaster
Wheel TypePneumatic
Max PSI4400 psi
Water TypeCold
Thermal Relief ValveYes
Max Gallons per Minute4.0 gal/min
Electric StartNo
Mobile or StationaryMobile
Manufacturers Part Number60825
Engine Displacement420 cm³
Pump TypeAAA
Engine/Motor TypeGas
Engine SeriesGB420
BrandSimpson

Warranty

Warranty3 yr

Compliance & Certifications

CARB CompliantNo