Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simpson

Model # :WB535745

MPN #: 61028

Simpson® Industrial Gas Pressure Washer W/ Honda GX390 Engine & AAA Pump, 4400 PSI, 4.0 GPM

Product Description
The IS61028, Industrial Series pressure washer is an excellent addition to the portfolio of pressure washer cleaning products of Simpson®. Perfect for construction sites, rental yards, oil fields, heavy-duty paint prep, and any other big job. Featuring a reliable Honda® engine and an AAA® pump, the IS61028 guarantees a professional cleaning experience.

Features:
  • Honda® GX390 engine with a low oil shutdown feature
  • Reliable AAA® industrial triplex plunger pump with bypass hose
  • Steel-braided Monster Hose 3/8" x 50' kink and abrasion resistant hose with quick connect fittings and polyurethane outer jacket
  • Aircraft-grade aluminum frame is lighter in weight than most steel frame designs and corrosion resistant
  • 13' Premium pneumatic tires for ease of maneuverability across various terrain
  • 5 quick connect nozzle tips include 0°, 15°, 25°, 40° and soap for a variety of spray patterns
  • The actual product may vary slightly from product images
  • This product has limited manufacturer warranty of 3 and 2 years on additional engine coverage with Extended Protection Plus™ Program respectively, along with 7 and 10 years on limited commercial warranty on pump and frame, and 90 day limited warranty on accessories


PRICE
$2,585.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight126 lbs
Wheel Diameter13 in
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

TypePressure Washer
DriveDirect
SeriesIndustrial
Wheel TypePneumatic
Max PSI4400 psi
Water TypeCold
Thermal Relief ValveYes
Max Gallons per Minute4.0 gal/min
Electric StartNo
Mobile or StationaryMobile
Manufacturers Part Number61028
Engine Displacement389 cm³
Pump TypeAAA
Engine/Motor TypeHonda GX390
Engine SeriesGX390 W/Oil Alert
BrandSimpson

Warranty

Warranty10 (Frame), 7 (Pump), 3 (Engine) yr

Compliance & Certifications

CARB CompliantYes