Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simpson

Model # :WBB3778297

MPN #: 65291

Simpson® SuperPro Roll-Cage with CRX750 Engine, 5000 PSI, 4.0 GPM

Product Description
Designed for resilience on tough job sites, the Simpson® Super Pro Roll Cage Series feature high-quality pumps and engines encased in protective four-wheeled roll cages. These machines ensure stability and facilitate easy transportation across rugged terrains.

Features:
  • CRX® 750 engine is equipped with a low oil shutdown and key-start feature
  • UDOR® triplex pump is equipped with an external unloader with a bypass hose and thermal relief valve
  • Belt Drive
  • Rubber hose, is dual-braided with 24-inch bend protectors
  • Four-wheel heavy-duty cart design with wheel locking brakes system set on a large steel frame with subframe construction
  • 13 in. Premium pneumatic for increased mobility across various terrains
  • Battery not included. Requires 12V garden tractor battery type U1
  • Unit Dimensions: L 47 in. x W 30 in. x H 40 in.


PRICE
$4,999.99

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width29 in
Weight380 lbs
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

DriveBelt
Max PSI5000 psi
Start TypeElectric
Manufacturers Part Number65291
Nozzles15, 25, 40, Soap
Pump TypeTriplex
Engine/Motor TypeGas
Number of Spray Nozzles4
BrandSimpson
Wheel MaterialRubber
TypePressure Washer
Horsepower21.5 HP
ColorBlack/Red
SeriesSuperPro Roll-Cage
Wheel TypePneumatic
Water TypeCold
Thermal Relief ValveYes
Max Gallons per Minute4 gal/min
Fuel Tank Capacity10 gal
Electric StartYes
Mobile or StationaryMobile
Connection StyleQuick Connect
Engine Displacement750 cm³
Engine SeriesCRX750

Warranty

Warranty3 Years on Engine/5 Years on Pump/10 Years on Frame yr

Compliance & Certifications

CertificationsETL
CARB CompliantNo