Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simpson

Model # :WBB3778353

MPN #: 61030

Simpson® Industrial Gas Pressure Washer with Honda GX390 Engine, 4200 PSI, 4.0 GPM

Product Description
Simpson® Industrial Series, a valuable addition to the pressure washer lineup, is tailored for construction, rentals, oil fields, heavy-duty paint prep, and large-scale projects. This series ensures reliable and efficient performance, making it an essential tool for these challenging tasks.

The IS61030, Industrial Series pressure washer is an excellent addition to the portfolio of pressure washer cleaning products of SIMPSON. Featuring a reliable (49-State compliant) HONDA® engine and a COMET industrial triplex pump, the IS61030 guarantees a professional cleaning experience.

Features:
  • HONDA® GX390 engine equipped with a low oil shutdown feature
  • Fuel tank capacity: 1.6 gal.
  • COMET triplex slow-speed pump is equipped with an external unloader with a bypass hose and thermal relief valve
  • Belt drive
  • Monster, 50 ft. dual braided high-pressure hose is kink and abrasion-resistant with a non-marring polyurethane outer jacket with QC fittings
  • Aluminum frame is crafted from high-grade aircraft aluminum, making it lightweight, durable, and corrosion-resistant
  • 13 in. Foam filled tires for increased maneuverability across various terrains
  • 5 quick connect nozzle tips, 0°, 15°, 25°, 40°, and soap nozzle for a variety of spray patterns
  • 31 in. Insulated grip lance for operator comfort and control
  • Unit Dimensions: L 46 in. x W 27 in. x H 26 in.
  • Unit Weight: 180 lbs.


PRICE
$2,299.99

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46 in
Width27 in
Weight180 lbs
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

DriveBelt
Max PSI4200 psi
Start TypeRecoil
Manufacturers Part Number61030
Nozzles0, 15, 25, 40, Soap
Pump TypeTriplex
Engine/Motor TypeGas
Number of Spray Nozzles5
BrandSimpson
Wheel MaterialRubber
TypePressure Washer
Horsepower11.7 HP
ColorBlack/Red
SeriesIndustrial
Wheel TypeFlat Free
Water TypeCold
Thermal Relief ValveYes
Max Gallons per Minute4 gal/min
Fuel Tank Capacity1.6 gal
Electric StartNo
Mobile or StationaryMobile
Connection StyleQuick Connect
Engine Displacement389 cm³
Engine SeriesHonda GX390

Warranty

Warranty3 Years on Engine/5 Years on Pump/10 Years on Frame yr

Compliance & Certifications

CertificationsETL
CARB CompliantNo