Simpson® Industrial Gas Pressure Washer with CRX210 Engine, Triplex Pump, 3000 PSI, 3.0 GPM
Write a Review
|
Questions & Answers (0)
Product Description
Simpson® Industrial Series, a valuable addition to the pressure washer lineup, is tailored for construction, rentals, oil fields, heavy-duty paint prep, and large-scale projects. This series ensures reliable and efficient performance, making it an essential tool for these challenging tasks. Each unit comes with a hose, lance, trigger gun, 5 nozzles, engine oil and a low-pressure soap injector. Warranty is 10-Year Frame, 5-Year Pump, 3-Year Engine.
PRICE
$799.99
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 21 in |
| Weight | 90 lbs |
| Hose Inside Diameter | 3/8 in |
| Hose Length | 50 ft |
Product Details
| Drive | Direct |
| Max PSI | 3000 psi |
| Start Type | Recoil |
| Manufacturers Part Number | 61279 |
| Nozzles | 0, 15, 25, 40, Soap |
| Pump Type | Triplex |
| Engine/Motor Type | Gas |
| Number of Spray Nozzles | 5 |
| Brand | Simpson |
| Wheel Material | Rubber |
| Type | Pressure Washer |
| Horsepower | 5.8 HP |
| Color | Black/Red |
| Series | Industrial |
| Wheel Type | Flat Free |
| Water Type | Cold |
| Thermal Relief Valve | Yes |
| Max Gallons per Minute | 3 gal/min |
| Fuel Tank Capacity | 0.8 gal |
| Electric Start | No |
| Mobile or Stationary | Mobile |
| Connection Style | Quick Connect |
| Engine Displacement | 208 cm³ |
| Engine Series | CRX210 |
Warranty
| Warranty | 3 Years on Engine/5 Years on Pump/10 Years on Frame yr |
Compliance & Certifications
| Certifications | CETA |
| CARB Compliant | No |