Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Simpson

Model # :WBB3778361

MPN #: 95016

Simpson® Mobile Trailer Hot Water Pressure Washer with CRX420 Engine, 4000 PSI, 4.0 GPM

Product Description
Simpson's® hot water mobile pressure washing trailers deliver exceptional cleaning power for demanding commercial applications where cold water simply isn't enough. Built to cut through grease, oil, grime, and other stubborn contaminants, these products are suited for contract cleaners, mobile detailers, municipalities, resorts, and many other professionals. Simpson® trailers are NATM certified as an over-the-road pressure washer system designed to perform wherever tough jobs need to be done. Equipped with a (49-State compliant) CRX® engine with an electric start and reliable COMET triplex pump.

Features:
  • CRX® 420 engine is equipped with recoil/ key-start and a low oil shutdown feature
  • COMET triplex plunger pump with an external unloader and bypass hose to tank
  • Direct Drive
  • Armor 100 ft. high-temperature hose is flexible and abrasion-resistant with a non-marring polyurethane outer jacket with QC fittings
  • Supply Hose 3/4 in. x 75 ft.
  • 9 ft. Overall length
  • 13 in. Premium 6-ply tires for ease of maneuverability across rugged terrain
  • 4 Quick connect nozzle tips, 15°, 25°, 40°, and soap nozzle to use for a variety of cleaning applications
  • 3500 lb. Single axle
  • Fuel tank capacity: 7.5 gal. remote
  • Water tank size: 200 gal.
  • Unit Dimensions: L 108 in. (includes tongue) x W 68 in. x H 69 in.
  • Unit Weight: 1,300 lbs.


PRICE
$9,599.99

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length80-1/2 in
Width72 in
Weight1300 lbs
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

DriveDirect
Max PSI4000 psi
Start TypeElectric
Manufacturers Part Number95016
Nozzles15, 25, 40, Soap
Pump TypeTriplex
Engine/Motor TypeGas
Number of Spray Nozzles4
BrandSimpson
Wheel MaterialRubber
TypePressure Washer
Horsepower12.1 HP
ColorBlack/Red
SeriesMobile Trailer
Wheel TypePneumatic
Water TypeHot
Thermal Relief ValveYes
Max Gallons per Minute4 gal/min
Fuel Tank Capacity1.6 gal
Electric StartYes
Mobile or StationaryMobile
Connection StyleQuick Connect
Engine Displacement420 cm³
Engine SeriesCRX420

Warranty

Warranty3 Years on Engine/5 Years on Pump/1 Year on Frame yr

Compliance & Certifications

CertificationsNATM
CARB CompliantNo