Simpson Santoprene™ Hose 1/4" x 25' x 4000 PSI Cold Water Replacement/Extension Hose
Write a Review
|
Questions & Answers (0)
Product Description
SIMPSON's Santoprene™ hose is dual-braided with steel over polyester, which provides strength and durability. Our Santoprene hose is flexible and has an abrasion resistant outer jacket, and includes 4-inch bend protectors to help extend the life of the hose. This cold water hose is equipped with industry standard M22 threaded connections with a dual o-ring design to fit most gas and electric pressure washers up to 4000 PSI.
PRICE
$50.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 |
| Width | 11 in |
| Height | 11 in |
| Weight | 3 lbs |
| Hose Inside Diameter | 1/4 in |
| Hose/Cord Length | 25 ft |
| Reel Hose Length Capacity | 200' ft |
Product Details
| Number of Hoses | 1 |
| Color | Black |
| Series | Santoprene |
| Max PSI | 4000 psi |
| Material | Santoprene |
| Manufacturers Part Number | 41182 |
| Inlet | M22 x M22 |
| Cable/Cord/Hose Included | Yes |
| PSI | 4000 psi |
| Hose Material | Santoprene |
| Brand | Simpson |
Warranty
| Warranty | 90 days |