Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Simpson

Model # :WBB3778550

MPN #: 80151

Simpson® Replacement O-Ring & Filter Kit

Product Description
Simpson® offers a kit of replacement o-rings and filters, which will help keep your pressure washer couplers in top shape. These o-rings and filters can be used on spray guns, extension wands, pump connections and more; replacing worn components will help extend the life of your pressure washer. The Simpson® o-rings and filter kit include a variety of o-rings and screen filters, which are each universally designed to fit parts and accessories for most gas and electric pressure washers.

Features:
  • Get Back to Work Quickly: Pressure washer replacement o-rings from Simpson® help you minimize downtime for maintenance on your pressure washing projects; these o-rings can be used for accessories, such as spray guns, hoses, extension wands, and pump connections
  • Maintenance Benefits: Replacement o-rings and filters keep your pressure washer couplers in top shape; Extend the life of your parts and attachments and save money by replacing worn or damaged components
  • Compatibility: These replacement o-rings and filters are universally designed to fit parts and accessories for most gas and electric power washers. Colors of the replacement o-rings may not correlate to your machines accessories o-ring. Please confirm the size of the o-ring when replacing
  • Set includes 2 each of: Green O-ring – 14.0mm OD/8.6mm ID/2.7mm CS; Yellow O-ring – 14.0mm OD/9.8mm ID/2.1mm CS; Red O-ring – 15.6mm OD/10.0mm ID/2.8mm CS; Blue O-ring – 18.0mm OD/12.7mm ID/2.65mm CS; Black O-ring – 15.0mm OD/9.0mm ID/3.0mm CS; Black filter – 25.0mm OD/15.5mm ID/3.5mm CS


PRICE
$6.99

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2 in
Width1 in
Height1-1/4 in
Weight0.1 lbs
Connection SizeM22 in

Product Details

TypeFilter Kit
ColorMulti-Color
Manufacturers Part Number80151
Max Temperature140 °F
Max PSI4000 psi
BrandSimpson

Warranty

Warranty90 Days