DeWalt® Universal Spray Guns for cold water are designed to replace or upgrade your existing spray gun for your pressure washer. This spray gun is equipped with a trigger safety lock-out and can be used with pressure washers with a standard M22 spray wand connection. Fits M22 or QC high pressure hose connections (QC adaptor included). Its ergonomic design and easy pull trigger helps reduce hand fatigue for all day use also equipped with a pivoting side assist handle for added control and comfort.
DeWalt® Spray Gun with Side Assist Handle, M22 Connections For Cold Water, Max 4500 PSI
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 21-1/2 in |
| Width | 1-3/4 in |
| Height | 6-1/2 in |
| Weight | 3 lbs |
| Connection Size | M22 in |
Product Details
| Type | Spray Gun |
| Color | Black |
| Max Temperature | 140 °F |
| Max PSI | 4500 psi |
| Material | Steel/Brass |
| Manufacturers Part Number | 80173 |
| Brand | DeWalt |
Warranty
| Warranty | 90 Days |
Related Products
Simpson's® mobile pressure washing systems will handle a variety of tough commercial cleaning applications. These products are perfectly suited for contract cleaners, mobile detailers, municipalities, resorts, and many other professionals. Simpson® trailers are NATM certified as an over-the-road pressure washer system. The trailer is dot certified as an over-the-road pressure washer system. Job-Site set-up is a snap. Pull up to the work area, connect the spray gun, start the engine and begin cleaning. Equipped with a (49-State compliant) CRX® engine and reliable CAT PUMPS® triplex pump. ...
MTM Hydro's Cleaning Kits are hand-selected items that will keep you and your crew working without the worry of identifying multiple components to get set up. These Kits offer the complete package you are looking for under a single part number. When selecting your new Package be sure to note the operating specs of your system along with any specialized fittings or adapters you may require. Contents of the All Pro SG35 Spray Gun and 36" Lance Kit: SG35 EZ Hold Spray Gun with 3/8" QC Plug Installed 36" Plated Steel Molded Grip Lance with 1/4" Brass Socket Installed at the outlet
DeWalt® pressure washers deliver high performance and maximum power straight from the box. They are great for cleaning equipment, wood structures, driveways and vinyl siding. Ideal for mid to heavy portable power washing needs. DeWalt® offers sturdy, reliable high pressure cleaners that are easy-to-assemble, easy to start and easy to store. They are perfect for industrial pressure washing, commercial pressure washing and residential pressure washing. This product features a robust frame design made of heavy gauge steel for durability. With 2500psi and a flow rate of 3.5GPM, this pressure ...
Simpson® Industrial Cold Water Trailer Series systems will handle a variety of tough commercial cleaning applications. These products are perfectly suited for contract cleaners, mobile detailers, municipalities, resorts, and many other professionals. Simpson® trailers are NATM certified as an over-the-road pressure washer system. The trailer is dot certified as an over-the-road pressure washer system. Job-Site set-up is a snap. Pull up to the work area, connect the spray gun, start the engine and begin cleaning. Equipped with a (49-State compliant) CRX® engine and reliable CAT PUMPS® ...
The Simpson® Dial-N-Wash® is built to select the correct pressure for the desired cleaning application with a simple twist. The adjustable pressure regulator is used to clean hard surfaces such as brick and concrete siding on its higher-pressure setting, and clean fences, decks, and wood siding by twisting to its medium setting. It even cleans the delicate surfaces of boats or vehicles by twisting to its lowest pressure setting. This accessory is compatible with any gas or electric pressure washer rated up to 4500 PSI; it is the perfect addition to your toolbox for any DIY-er or ...