Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simpson

Model # :WBB3778522

MPN #: 82232

Simpson® Dial-N-Wash® Adjustable Pressure Regulator

Product Description
The Simpson® Dial-N-Wash® is built to select the correct pressure for the desired cleaning application with a simple twist. The adjustable pressure regulator is used to clean hard surfaces such as brick and concrete siding on its higher-pressure setting, and clean fences, decks, and wood siding by twisting to its medium setting. It even cleans the delicate surfaces of boats or vehicles by twisting to its lowest pressure setting. This accessory is compatible with any gas or electric pressure washer rated up to 4500 PSI; it is the perfect addition to your toolbox for any DIY-er or professional power washing business.

Features:
  • Perfect for Commercial or Residential Cleaning: On the highest setting you can clean hard surfaces such as driveway, brick, and concrete; Twist to the medium setting to clean fences, decks, and wood siding; Twist to the lowest setting to clean surfaces of boats, vehicles, and house windows
  • Easy to Use: The Dial-N-Wash® Adjustable Pressure Regulator attachment for power washing connects to your spray gun and extension wand with industry standard M22 connections; you can easily adjust from Min to Medium to Max pressure with a simple twist
  • Works with Most Accessories: Use the pressure regulator with any pressure washer attachments to apply the optimal pressure for your project; do not use with soap
  • Compatible with Most Pressure Washers: This accessory is compatible with any gas or electric pressure washer rated up to 4500 PSI; it's a great addition to the toolbox for any DIY-er or professional power washing business
  • Compatible with Most Pressure Washers: This accessory is compatible with any gas or electric pressure washer rated up to 4500 PSI; it's a great addition to the toolbox for any DIY-er or professional power washing business


PRICE
$28.99

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Width2 in
Height4-1/4 in
Weight0.5 lbs
Connection SizeM22 in

Product Details

TypeAdjustable Regulator
ColorBlack/Red
Max Temperature140 °F
Max PSI4500 psi
Max Gallons per Minute4 gal/min
MaterialBrass
Manufacturers Part Number82232
BrandSimpson

Warranty

Warranty90 Days