Simpson Wrapped Rubber Hose 3/8'' x 50' x 4500 PSI Hot Water Hose
Write a Review
|
Questions & Answers (0)
Product Description
SIMPSON offers 41183 wrapped rubber hose, which is designed for industrial and commercial use; the heavy-duty construction and durability make them perfect for the toughest jobs and environments. Our 41183 wrapped rubber hose is rated for temperatures up to 250°F and up to 4500 PSI. The R1 single steel-braided technology with wrapped rubber and 6-inch bend protectors helps extend the life of the hose. The 41183 wrapped rubber hose is compatible with pressure washers equipped with 3/8" quick connect fittings.
See price in cart
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
| Width | 15-1/2 in |
| Height | 15-1/2 in |
| Weight | 13 lbs |
| Hose Inside Diameter | 3/8 in |
| Hose/Cord Length | 50 ft |
| Reel Hose Length Capacity | 200' ft |
Product Details
| Number of Hoses | 1 |
| Color | Black |
| Series | Wrapped Rubber Hose |
| Max PSI | 4500 psi |
| Material | Rubber |
| Manufacturers Part Number | 41183 |
| Inlet | Brass QC x Steel QC Plug |
| Cable/Cord/Hose Included | No |
| PSI | 4500 psi |
| Hose Material | Steel-Braided |
| Brand | Simpson |
Warranty
| Warranty | 90 days |