Hydraulic Cylinders
Free Shipping
Brand
Length
Material
Height
Price
Related Products
This single-acting, spring-return ram has a capacity of 25 tons and a maximum working pressure up to 10,000 PSI; 2 to 1 safety factor on material yield; designed and tested to meet ANSI B30.1. Standard stroke length of 10-1/8", this compact ram requires a minimum of mounting space. The ram features a threaded ram collar and internal base thread to simplify mounting. Also, it has a threaded piston rod end. OTC's design ensures positive, leak-resistant sealing throughout all pressure ranges, yet full piston return characteristics are maintained. Additional bearing surface has been designed ...
BVA Hydraulics 5 Ton Single Acting Cylinder H0509, 9" Stroke BVA H0509 Hydraulic Cylinder with the 5 tons capacity and 9 inch stroke is ideal for lifting and pressing. BVA hydraulic H series cylinders are known in the industry as one of the best cylinders available. BVA Cylinders feature a one piece high grade alloy bearing for side load protection, and cylinders are burnish rolled for a smooth precision finish to prolong seal life. All BVA cylinders come with removable hardened saddles to protect plunger operation. Collar threads, plunger threads and base mounting holes enable easy ...
Compact design for use in confined spaces Rod wiper helps seal out dirt and contamination Specially designed return spring ensures a quick retraction and extends the life of the spring Industrial hard chrome plated ram helps prevent scratching and corrosion Includes stackable 1?, 2?, and 3? aluminum adapters that conveniently snap into the base of the ram Includes high flow ball coupler and dust cap Convenient storage case to keep cylinder and adapters together
BVA H1001 Hydraulic Cylinder with the 10 tons capacity and 1 inch stroke is ideal for lifting and pressing. BVA hydraulic H series cylinders are known in the industry as one of the best cylinders available. BVA Cylinders feature a one piece high grade alloy bearing for side load protection, and cylinders are burnish rolled for a smooth precision finish to prolong seal life. All BVA cylinders come with removable hardened saddles to protect plunger operation. Collar threads, plunger threads and base mounting holes enable easy fixturing. BVA H1001 Hydraulic Cylinder is a 10 ton 1 inch stroke ...
Compact design for use in confined spaces Rod wiper seals out dirt & contaminations Specially designed rectangular return spring ensures smooth retraction and long life Industrial hard-chrome plated ram eliminates scratching & corrosion Plunger end grooved to reduce load slippage Includes high-flow ball coupler and dust cap Full compliance under ANSI B30.1 standards