- Lightweight aluminum alloy constructionUp to 60% lighter than comparable tonnage steel ramsConvenient carry handleHard anodized aluminum piston rod for extra protection against corrosion and wearMaximum working pressure: 10,000 psi/ 700 bar
BVA Hydraulic Single Acting Aluminum Hydraulic Cylinder, 50 Ton, 5.91" Stroke
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,159.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.12 in |
| Height | 11.26 in |
| Collapsed Height | 11.26 |
| Stroke | 5.91 in |
| Outside Diameter | 5.12 |
| Extended Height | 17.17 |
| Cylinder Bore Diameter | 3.74 |
Product Details
| Cylinder Effective Area (In²) | 10.99 in² |
| Includes | High Flow Female Coupler |
| Material | Aluminum |
| Operation | Single Acting |
| Internal Pressure at Capacity | 10000 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | HU5006T |
| Cylinder Capacity (Tons) | 50 tons |
| Brand | BVA Hydraulics |
| Oil Capacity (In³) | 64.88 in |
Compliance & Certifications
| ANSI/ASME Rating | B30.1 |