Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BVA Hydraulics

Model # :WBB3114513

MPN #: HU3006T

BVA Hydraulic Single Acting Aluminum Hydraulic Cylinder, 30 Ton, 6" Stroke

Product Description
    Lightweight aluminum alloy constructionUp to 60% lighter than comparable tonnage steel ramsConvenient carry handleHard anodized aluminum piston rod for extra protection against corrosion and wearMaximum working pressure: 10,000 psi/ 700 bar


PRICE
$1,839.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.94 in
Height11.06 in
Collapsed Height11.06
Stroke5.91 in
Outside Diameter3.94
Extended Height16.97
Cylinder Bore Diameter2.95

Product Details

Cylinder Effective Area (In²)6.85 in²
IncludesHigh Flow Female Coupler
MaterialAluminum
OperationSingle Acting
Internal Pressure at Capacity10000 psi
Package Quantity1
Manufacturers Part NumberHU3006T
Cylinder Capacity (Tons)30 tons
BrandBVA Hydraulics
Oil Capacity (In³)40.44 in

Compliance & Certifications

ANSI/ASME RatingB30.1