Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BVA Hydraulics

Model # :WBB1775826

MPN #: H2510

BVA Hydraulics Single Acting Hydraulic Cylinder H2510, 25 Ton, 10" Stroke

Product Description
BVA H2510 Hydraulic Cylinder with the 25 tons capacity and 10 inch stroke is ideal for lifting and pressing. BVA hydraulic H series cylinders are known in the industry as one of the best cylinders available. BVA Cylinders feature a one piece high grade alloy bearing for side load protection, and cylinders are burnish rolled for a smooth precision finish to prolong seal life. All BVA cylinders come with removable hardened saddles to protect plunger operation. Collar threads, plunger threads and base mounting holes enable easy fixturing. BVA H2510 Hydraulic Cylinder is a 25 ton 10 inch stroke single acting cylinder. It features heavy duty return springs, and the industrial hard chrome plated rod helps prevent rust and corrosion resistance. The CH38F coupler and dust cap are also included on all models. The maximum working pressure is 10,000 psi, (700 bar). WARNING: NEVER use hydraulic cylinder as a support device.

Features:
  • High strength steel construction from gun drilled solid bar
  • Plunger wipers help seal out dirt
  • One piece high grade alloy bearing for side load protection and long life
  • Ideal for lifting and pressing
  • 3/8" - 18 NPTF high flow couplers
  • 25 Ton 10 Inch Stroke Single Acting Cylinder
  • Compare to Enerpac RC-2510; Compare to SPX Power Team C2510C
PRICE
$1,419.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width25 in
Height1/2 in
Weight32 lbs
Collar Thread Length1.93
Collapsed Height14.72
Stroke10 in
Diameter3.35
Extended Height24.84
Cylinder Bore Diameter2.56

Product Details

Cylinder Effective Area (In²)5.15 in²
Internal Pressure at Capacity9708 psi
DescriptionSingle Acting Cylinder
Manufacturers Part NumberH2510
Cylinder Capacity (Tons)25 tons
Coupler TypeCH38F
BrandBVA Hydraulics
Oil Capacity (In³)52.12 in