BluBird® Single Arm Spring Return Air Hose Reel, 300 PSI, 3/8" ID x 50'L
Write a Review
|
Questions & Answers (0)
Product Description
BluBird® 3/8" x 50' Single Arm Hose Reel: Reliable & corrosion-resistant, designed for commercial and industrial use. Features adjustable arm, leak protection & can be mounted on multiple surfaces. 3' Lead-In Hose.
PROMOTIONAL PRICE
$186.76was $219.95
Save $33.19 (15%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-1/2 |
| Width | 5-1/2 in |
| Height | 16-1/4 in |
| Weight | 30 lbs |
| Hose Inside Diameter | 3/8 in |
| Hose/Cord Length | 50 ft |
| Reel Hose Length Capacity | 50 ft |
Product Details
| Type | Hose Reel |
| Open or Enclosed Chassis | Open |
| Color | Black |
| Max Temperature | 190 °F |
| For Use With | Air, Water |
| Temperature Range | -50 to 190 °F |
| Style | Open Chassis |
| Drive/Return Type | Spring Return |
| Material | Steel |
| Manufacturers Part Number | BBR3850 |
| Inlet | 3/8 |
| Cable/Cord/Hose Included | Yes |
| PSI | 300 psi |
| Hose Material | EPDM Rubber |
| Brand | BluBird |
Warranty
| Warranty | 2 yr |