BluBird® Rubber Air Hose, Single Arm with 3/8" x 50'L Hose, 300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
BluBird® air hose reel is an ultimate combination of corrosion resistant powder coated steel, single adjustable guide arm, L-Shaped base with groove reinforcement ensuring a stable support along with world best Air hose by BluBird®. This Hose Reel utilizes a fully enclosed multi-position 12-point ratchet spring system to lock hose at designed shorter and longer length. Brass swivel joints hose inlet connection protecting against leaks while reel stopper and 4 non snag rollers reduce hose abrasion. This hose reel can be mounted on floor, wall, ceiling etc, perfect for automotive and DIY users. Air hose single arm 20 gauge retractable reel. Includes 3' jumper Hose, 3/8" Male-NPT, 300 PSI, EPDM.
PRICE
$249.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Inside Diameter | 3/8 in |
| Hose/Cord Length | 50 ft |
| Reel Hose Length Capacity | 50 ft |
Product Details
| Type | Hose Reel |
| Open or Enclosed Chassis | Open |
| Color | Blue |
| Max Temperature | 190 °F |
| For Use With | Air |
| Temperature Range | -50 to 190 °F |
| Style | Open Chassis |
| Drive/Return Type | Spring Return |
| Material | Steel |
| Manufacturers Part Number | BBRHD3850 |
| Cable/Cord/Hose Included | Yes |
| PSI | 300 psi |
| Hose Material | Rubber |
| Brand | BluBird |