Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BOSTONtec

Model # :WBB1666733

MPN #: CSS1560

BOSTONtec Steel Shelf, 60-1/4"W x 15"D, Gray

Product Description
  • Mounts flat on top of uprights DBUP53
  • Accepts 3/8" rod dividers CSSDIV-4
  • 150 lbs load capacity
  • Can be mounted 33" or 43" above work surface
  • Shelf: 18 ga (.047) double folded cold rolled steel
  • Brackets: 11 ga (.119) cold rolled steel
  • Brackets provided with shelf
  • Dividers (Part Number CSSDIV-4) are not included, available to order separately
  • Finished with a gray epoxy power coat
  • Weight: 23 lbs
  • Basic installation required
  • Made in USA

This accessory is only compatible with BostenTec Workbench and Workstations.

PRICE
$365.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60-1/4 in
Depth15 in
Height1 in
Weight Capacity150 lbs

Product Details

Assembly RequiredNo
TypeUpper Shelf
Country of OriginUSA
MaterialSteel
ColorGray
Manufacturers Part NumberCSS1560
BrandBOSTONtec