- Bulk Dispenser - Tall Triple Bin, Holds a variety of protective apparel or other miscellaneous items in three compartments
- Top loading, front dispensing
- Hinged lid
- Keyholes for wall mounting
- Made of Stainless Steel
- Anywhere bulk items are needed
- Fits miscellaneous bulk items in each compartment, up to 6"W x 5-7/16"D x 15-13/16"H
- Made in the USA
Bowman® Triple Bulk Dispenser, Tall, 18-3/16"W x 5-3/4"D x 17-15/16"H, Stainless
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$496.10
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-3/16 in |
| Depth | 5-3/4 in |
| Height | 17-15/16 in |
| Weight | 10 lbs |
| Size | Bulk |
Product Details
| Assembly Required | No |
| Type | Bulk Dispenser |
| Color | Silver |
| For Use With | Anywhere Bulk Items Are Needed |
| Style | Bouffant Caps, Ear Plugs, Gloves, Shoe Covers |
| Mounting Location | Wall |
| Country of Origin | USA |
| Capacity | Triple |
| Number of Shelves | 1 |
| Material | Stainless Steel |
| Description | Tall Triple Bulk Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | BK313-0300 |
| Brand | Bowman |