- Face Mask Dispenser - Combo, Holds up to five boxes of face masks: one box of earloop style face masks, one box of face shields, and two boxes of N95 flat fold cone masks
- Keyholes for vertical or horizontal wall mounting, or can be mounted on a Bowman® door hanger
- Made of Quartz Beige ABS Plastic
- Surgical areas, interventional radiology, areas with a scrub sink
- Most major manufacturers' standard surgical earloop/tie face masks and face shield boxes; also fits most brands of boxed isolation gowns, Top Section: Boxes no larger than 10-1/2"W x 4-3/4"D x 4-1/2"H, Large Section: Boxes no larger than 8-1/4"W x 4-3/4"D x 10"H, Bottom Sections (2): N95 flat fold cone mask boxes no larger than 10-1/2"W x 4-3/4"D x 4-1/2"H
- Made in the USA
Bowman® Quad Face Mask Dispenser, 10-5/8"W x 5"D x 25-1/4"H, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$171.60
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-5/8 in |
| Depth | 5 in |
| Height | 25-1/4 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Face Mask Dispenser |
| Color | Tan |
| For Use With | Surgical Areas, Interventional Radiology, Areas With Scrub Sink |
| Style | Facemasks |
| Mounting Location | Wall |
| Country of Origin | USA |
| Capacity | Quad |
| Number of Shelves | 4 |
| Material | Plastic |
| Description | Quad Face Mask Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | FM002-0212 |
| Brand | Bowman |