Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harloff

Model # :WBB3084191

MPN #: MSPM81-00GK

Harloff Single Column Medical Storage Cart,Glass Door, 22-1/2"W x 27"D x 75-3/4"H, Forest Green

Product Description
This single column medical supply storage cabinet is designed for quick access to medical supplies, and features a key locking tempered glass door and the most innovative modular tray system on the market. Each medical storage cabinet can be set up with your choice of shelves, catheter slides, ABS trays or wire baskets to customize it for any medical discipline, including for use as a vascular storage cart for storing medical supplies related to vascular surgery and diseases of the vascular system.

MadStor Max medical supply storage cabinets are built to last using professional grade design and manufacturing for medical-grade applications, and Harloff backs up our quality of construction with a 12 year manufacturer's warranty. We offer the largest selection of locking options in the industry, optional dimming overhead LED lighting and an array of accessory options for multiple organizational possibilities.

Each storage cart comes with sleek door handles, hinged doors that swing up to 270 degrees and industry best 5" quiet rolling Tente® casters for superior mobility. For mobile or fixed storage, our vascular storage carts provide high density and secure storage for valuable medical supplies used in vascular surgeries and other procedures. These medical supply storage cabinets are designed around the most innovative modular tray system on the market and feature your choice of door style for security and ease of access.

Features:
  • Unmatched quality of construction - built to last using professional grade design and manufacturing for medical-grade applications
  • Largest selection of locking options in the industry including badge entry and WiFi-capable locks
  • Improved, better refined aesthetics featuring sleek door handles and hinged doors
  • Stacks flush with walls or other cabinets - we don't use easily misplaced removable handles or bulky exterior hardware
  • Doors can swing up to 270 degrees, great for leaving cabinets open during busy days
  • Features a true 24" interior cabinet depth able to store boxes two feet deep
  • Customize your cabinet with any combo of trays, baskets, shelves or accessories/packages
  • Interior side panels allow 47 insertion points within each column creating a system of multiple organization possibilities
  • Modular trays can be pulled out at an angle, and "clip-on" locking safety features help minimize the risk of falling trays
  • Optional dimming LED lights toggle on/off when the door is open, ideal for use in surgical areas for better procedural vision
  • Industry best 5" quiet rolling Tente® casters for superior mobility - 1 steering and 1 braking caster
  • Cabinet is delivered fully assembled
  • 12 year limited manufacturer's warranty, 1-year limited warranty on any bought-out parts
  • Made in USA
Overall Cart Dimensions
  • 75.75" H x 22.5" W x 27" D (192.4 cm H x 57.15 cm W x 68.58 cm D)
  • Cabinet weight: 281 pounds (127.5 kg)
  • Approximate shipping weight: 380 pounds (172.4 kg)
  • Approximate Shipping Dims: 86" H x 37" W x 33" D (218.4 cm x 94 cm x 83.8 cm)


PRICE
$4,309.00

1
1
Ships in 27 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22-1/2 in
Width22-1/2 in
Depth27
Height75-3/4 in
Weight281 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
Lock TypeKey
TypeMedical Storage Cart
ColorForest Green
Caster Type1 Steering, 1 Braking Caster
For Use WithMedical storage
Wheel TypeCaster
Number of Doors1
Made in the USAYes
MaterialPowder Coat Steel,Glass
Manufacturers Part NumberMSPM81-00GK
BrandHarloff

Warranty

Warranty12 Limited