Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB592657

MPN #: 53504

TrippNT™ Core DX Storage Cart with Security Railed Top and Clear PETG Sliding Door

Product Description
TrippNT's Core DX Cart with White Drawers, Sliding Door, and Railtop organizes, stores, and secures supplies. It offers a 1-inch railtop for securesd top storage, 3 drawers, 4 shelves, 2 dispensing shelves, and bulk storage with a sliding clear door. It's built-in handles are ergonomic and easy to grab and the sliding door offers a smaller usage footprint. It is constructed from a corrosion-resistant non-metal rust proof polymer with robust 4-inch twin wheel casters capable of easily navigating elevator gaps and uneven surfaces. Available in 13 color variants. Ships fully assembled.

Features:
  • 1 inch Rail top, 2 Locking & 2 Swivel 4in Twin Wheel Casters,, 3 Total Locking Drawers, 6 Side Shelves, Locking Bulk Storage with Sliding Drawer
  • Built-in Easy to Grab Handles
  • Corrosion-Resistant, Non-Metal HDPE Construction
  • Organizes, Stores, and Secures Supplies
  • 100% Total Replacement Lifetime Guarantee/Made in USA
  • Formerly TrippNT Item No. 50924
PRICE
$1,909.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37-3/8 in
Width19 in
Depth19-1/2
Height22-7/8 in
Weight66 lbs
Wheel Diameter3 in
Drawer Dimensions11-3/8 x 4-1/2 x 15-3/8 WHD

Product Details

Assembly RequiredNo
Lock TypeLock Hafele Body Zinc Plated 22MM SYMO
TypeGeneral Purpose Supply Cart
ColorWhite
Door TypeSliding Door
SeriesCore
Number of Drawers3
Wheel Type4 Rubber Casters, 2 With Brakes
Number of Shelves6
Material1/2" HDPE, 1/8" PETG, 3/16" ABS
DescriptionCore DX Cart with Sliding Door and Railtop
Package Quantity1
Manufacturers Part Number53504
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee